- Slotted top for air circulation.
- Extra heavy duty
- Extra 7th leg in center for extra strength
MasonWays™ 484014 HD Heavy Duty Table-top Merchandiser 48"W x 40"D x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 40 in |
| Height | 14 in |
| Weight Capacity | 2000 lbs |
| Weight | 60 lbs |
Product Details
| Material | Polyethylene |
| Description | Heavy Duty Table-top Merchandiser |
| Color | Black |
| Manufacturers Part Number | 484014 HD |
| Brand | MasonWays |
Warranty
| Warranty | 10 yr |