Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322288

MPN #: 751205

Global Approved 751205, Five-Tiered Bowl Floor Display, 14"W x 14"D x 60"H

Product Description
Azar's Bowl Floor Displays are the perfect solution to display a variety of products. The bowls are available in a variety of sizes and are made of highly durable polycarbonate. The design of Azar's crystal clear transparent bowls allow the customer to easily see the items inside. Azar's Bowl Displays are ideal for keeping products neat and accessible to the customer! The metal base is strong and durable for high traffic areas. Place these bowl displays right by the cash wrap at the customer's eye level to increase impulse buys. Dividers can be added to organize and display a variety of different products. Add branding or graphic to the bowl display using the T-Strip on top of the display.

Features:
  • Sold in Multiples of: 1
  • Material: Polycarbonate
  • Bowl Measurement: 12" Diameter
  • Number of Bowls: 5
  • Overall Height: 60"
  • Color: Clear
  • Base Measurement: 17"W x 17"D
  • T-Strip Sign Holder: Included with display
PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height60 in
Weight26 lbs
BaseFlat Base
Insert Size7"W x 5"D

Product Details

TypeBowl
ColorClear
Number of Levels5
Number of Bowls5
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number751205
BrandAzar Displays