Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3169101

MPN #: 2236QTIMAX-R

Ingersoll Rand® 2236 DXS2 Pneumatic Air Impact Wrench, 1/2" Drive, 1500 ft-lb Max Torque, Red

Product Description
Meet the 2236 ½" pneumatic impact wrench. Our patented Drive Xchange System™ lets you swap out anvils without torque-draining adapters and extenders. The Red 2236QTIMAX-R impact wrench allows you to see it on the job and in the garage, while customizing your toolbox. Also available in orange and green. Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7.4" overall length.

Features:
  • Versatility: Adapt to your application and Switch anvils easily: Versatility meets power in the new Ingersoll Rand® 1/2" pneumatic impact wrench. The pending -patented Drive Xchange System™ lets you switch out anvils without clunky adapters that drain your tool's power
  • Innovation: With 10 different available drive options including 3/8", 1/2", and 3/4" standard length and five extended lengths from 2" to 10", you can do more work with less equipment
  • Power: No bolt to resist: The high torque output of the powerful vane motor is optimized to increase safety and control over the tool. The 2236 series impact wrench operates powerfully with 1500 ft-lbs of nut busting torque. An extended dwell motor uses an elliptical design to give the tool more airflow and raw power
  • Durability: Easily maintain your tool to prolong its lifespan if you're looking for an impact wrench series to last through the years, the 2236 Series is the one for you. Thanks to the patent-pending 2 piece anvil system you can directly grease the tool's hammers for increase run time. The iconic Titanium hammer case provides unyielding durability backed up with the 2-Years MAX warranty
  • Quiet Tool Technology: A new airflow path design helps make this impact wrench 4 decibels quieter form a patented motor design


PRICE
$419.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8
Height7 in
Weight4 lbs
Air Inlet1/4 in
Max Torque1500 lb-in
Drive Size1/2 in
Working Torque1000 lb-ft

Product Details

RPM7500 rpm
CFM36 CFM
ColorRed
StylePistol
ReversibleYes
MaterialTitanium, Composite
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2236QTIMAX-R
BPM1350
Average CFM9
Free Speed7500 rpm
BrandIngersoll Rand

Warranty

Warranty2 yr