- Reliable single hammer-75 ft. lb. max torque
- Push forward/reverse for single hand operation
- Rubber scuff guard protects work piece and tool nose
- Built-in multi position regulator
- Best for: MRO and general repair
Universal Tool Air Impact Wrench w/Front Exhaust, 3/8" Drive Size, 75 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 |
| Air Inlet | 1/4 in |
| Max Torque | 75 lb-in |
| Drive Size | 3/8 in |
| Hose Size Inside Diameter | 3/8 |
| Working Torque | 25 - 50 lb-ft |
Product Details
| RPM | 10000 rpm |
| CFM | 16 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Impact Wrenches |
| Pressure | 90 psi |
| Anvil | Standard |
| Description | Air Impact Wrench |
| Manufacturers Part Number | UT8030R |
| Socket Retainer | Friction Ring |
| Exhaust | Front |
| Brand | Universal Tool |