DEWALT® Pneumatic Super Duty Impact Wrench, 3/4" Drive Size, 1000 Max Torque
|
Questions & Answers (0)
Product Description
Break loose even the most stubborn fasteners with the DEWALT® 3/4 in. Drive Impact Wrench (DWMT74271). The heavy-duty twin hammer mechanism delivers up to 1,000 ft-lbs of max reverse torque, giving you the power to tackle the toughest jobs. A variable speed trigger puts maximum control at your fingertips, while the comfort rubber grip handle reduces fatigue during extended use. Built for demanding applications where strength and reliability are non-negotiable.
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Height | 4 in |
| Air Inlet | 1/4 in |
| Max Torque | 1000 lb-in |
| Drive Size | 3/4 in |
| Working Torque | 1000 lb-ft |
Product Details
| RPM | 6200 rpm |
| CFM | 7 CFM |
| Color | Yellow/Black |
| Style | Pistol Grip |
| Reversible | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | DWMT74271 |
| BPM | 750 |
| Free Speed | 6200 rpm |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |