Triple Hosiery Bin Display, 24" L x 7-1/2" W x 4-1/14" H, Acrylic, Clear - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
GWPTH, Triple Hosiery Bin Display, 24" L x 7-1/2" W x 4-1/14" H, Acrylic, Clear
Gridwall, Triple Hosiery Bin Display Is Ideal For Prominently Displaying Merchandise In A Variety Of Retail Environments. Slatwall, Triple Hosiery Bin Display is made of acrylic for long lasting durability. Unique bin system with crate design allows maximum product exposure for displaying merchandise on slatwall. Color is Clear
Gridwall, Triple Hosiery Bin Display Is Ideal For Prominently Displaying Merchandise In A Variety Of Retail Environments. Slatwall, Triple Hosiery Bin Display is made of acrylic for long lasting durability. Unique bin system with crate design allows maximum product exposure for displaying merchandise on slatwall. Color is Clear
PRICE
$119.90 Sold in packages of 2 / $59.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 7-1/2 in |
| Height | 4-1/14 in |
| Weight | 22 lbs |
Product Details
| Type | Gridwall |
| Color | Clear |
| Includes | W/ Metal Clips and Swivel Hook |
| Finish | Acrylic |
| Material | Acrylic |
| Line | Gridwall |
| Description | Triple Hosiery Bin Display |
| Package Quantity | 2 |
| Manufacturers Part Number | GWPTH |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |