Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104321

MPN #: 556608

Acrylic Cylinder, 6" x 8", Clear ,1 Piece

Product Description
Azar Displays multipurpose clear acrylic cylinders can be used as a bin, riser, or cover. Use risers as cases to protect and enclose valuable items, or as canisters to organize and store accessories. Cylinder risers provide a professional look for high end product lines, and are cost-effective for arranging smaller accessories and trinkets. These plastic cylinder containers are open on one side and closed on the other side. Made from durable 0.125" thick acrylic. Sold 1 per pack. Made in USA.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Measurement: 6"W x 8"H
PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height8 in

Product Details

MaterialAcrylic
Package Quantity1
DescriptionAcrylic Cylinder
ColorClear
Manufacturers Part Number556608
BrandAzar Displays