Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2950021

MPN #: 55202

Allpoints 2241069 Leg, Easy Slicer M# N55200An For Nemco

Product Description
    Material: Cast Aluminum
  • Length: 5 1/2" | 140 Mm
  • Width: 3" | 76 Mm
PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number55202
TypeParts
BrandNemco