Nemco 55600-1 - Easy Tomato Slicer (3/16")
Write a Review
|
Questions & Answers (0)
Product Description
Save time, labor and valuable work space with the Easy Tomato Slicer. A full-size machine, its highly efficient design takes 60 percent less counter space than other, bulkier units. Razor-sharp blades cut with trouble-free precision, thanks to a unique self lubricating track material that resists misalignment problems that cause nicks and broken blades. Vertical handle and protective guards improve user comfort and safety. Cleans up quickly and easily.
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 19 in |
| Cut Size | 3/16 |
Product Details
| Type | Tomato Slicer |
| Package Quantity | 1 |
| Description | Easy Tomato Slicer |
| Manufacturers Part Number | 55600-1 |
| Brand | Nemco |