Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2947699

MPN #: 45618

Allpoints 2241106 Screw, Blade Assembly, Ez Wedger For Nemco

Product Description
    Material: Stainless Steel
  • Length: 3/4" | 19 Mm
  • Type: Slotted Head
  • Thread: 11841
PRICE
$1.72

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number45618
TypeParts
BrandNemco