Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951456

MPN #: 2251070

Allpoints 2251070 Basket, Fry, 13.25"X6.5", Fh

Product Description
  • Color: Teal
  • Length: 13 1/4" | 337 Mm
  • Width: 6 1/2" | 165 Mm
  • Height: 6" | 152 Mm
  • Archer Wire, Made In The Usa And Nsf Approved
  • Coating: Vinyl Handle
  • Plating: Nickel-Plated
  • Type: Double Front Hooks & Ez Grip Handle
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2251070
TypeFryer Parts
BrandAllPoints