Features:
- Sold in Packs of: 2
- Material: Acrylic
- Measurement: 10"W x 6"D x 1.25"H
- Slot Measurement: 0.75"W x 5.5"D
- Number of Slots: 12
- Included: 2 Metal U-Hooks, 1 Flip-Up C-Channel
- C-Channel Measurement: 1.25"H
- Color: Clear
Weights & Dimensions
| Width | 10 in |
| Depth | 6 in |
| Height | 1-1/4 in |
Product Details
| Type | Pegboard |
| Material | Acrylic |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | 225512-2PK |
| Brand | Azar Displays |