Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104274

MPN #: 225590-2PK

Global Approved 225590 6-Cup Display Tray For Pegboard/Slatwall, 13.75" x 2.75", Acrylic - Pkg Qty 2

Product Description
Azar Displays line of Clear Cup Holder Displays for Pegboard or Slatwall are perfect for any organizing project. The displays come with hooks attached on the back that connect to Pegboard and most Slatwall systems. The Cup Holders can also sit on a counter or tabletop. The Cup Holders are lightweight and highly durable. The uses for these multi-purpose cup holder displays is endless; use in retail stores for displaying loose items such as pens, pencils, markers, brushes, reusable straws, hair accessories, make up, cosmetics, gloss, flatware, crafts, or any item you want to display vertically.

Organize products by color or style using these attractive cup bins. The crystal clear plastic allows your customer to clearly see contents inside offering a better shopping experience. Also great for use in offices, medical facilities, schools, classroom, trade shows, hotels, museums, and more. The transparency of these round holders complement any décor. The multi-purpose clear plastic cylinder bins are practical, versatile, and can be used for a variety of items in any store, home or office. Get organized with these neat and practical round cup holders. Available in many sizes and styles. Sold in Packs of 2. Made in USA

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 13.75"W x 2.75" D X 2.75" H
  • Cup Outer Diameter: 2.25" (attached)
  • Includes: 2 Plastic Hooks
  • Color: Clear
PRICE
$59.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Depth2-3/4 in
Height2-3/4 in

Product Details

TypePegboard
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part Number225590-2PK
BrandAzar Displays