Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462478

MPN #: 700228-BLK

Global Approved 700228-BLK, Multi-Tower Pegboard Floor Display, 20"W x 64"H x 20"D, BK, 1 Pc

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile display racks! This unit consists of 4 independently revolving 4" W x 4" D x 48" H pegboard towers. The unit comes standard on a silver metal wheeled base.

Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. This rotating display on locking wheels is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our spinners are easy to clean and maintain. They are strong, highly durable, mobile and can stand up to high traffic areas.

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Sign holder, hooks and accessories are sold separately. *Please note once assembled, it cannot be disassembled.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 64"H
  • Panel Thickness: 0.125"
  • Panel Size: 4"W x 48"H
  • Base Size: 20"W x 20"D x 16"H
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
  • Please Note: Once assembled, this item cannot be disassembled.
PRICE
$495.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height64 in

Product Details

TypePegboard
MaterialAcrylic
Package Quantity1
ColorBlack
Manufacturers Part Number700228-BLK
BrandAzar Displays