Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462634

MPN #: 700732-ORG

Global Approved 700732-ORG, Pegboard Floor Display, 32"W x 60"H, RG, 1 Pc

Product Description
Pegboard Gondolas are the key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales and place Azar's versatile retail display racks near the cash wrap or anywhere in your store!

This large two-sided pegboard floor display stands on a heavy duty rectangular silver metal base with wheels. This mobile display fixture offers effortless shopping for your customers. The locking wheels make it easy to move the pegboard to different locations seamlessly around the store, then lock in place. Stocking and replenishing the display with product has never been easier! The non-rotating display rack is simple to assemble, no tools are required.

Add hooks, bins, bucket or trays, then load your product on the perforated panels and you're ready to start selling. Create a planogram, this unit can be loaded with tons of merchandise. This stock free standing merchandiser is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our display racks for retail are easy to clean and maintain. The sleek metal design will draw customers' attention to any product that is displayed. These POP fixtures are strong and highly durable and can withstand high traffic areas. Choose your preferred color!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Sign holder, hooks and accessories sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 66"H
  • Panel Thickness: 0.125"
  • Panel Size: 32"W x 60"H
  • Base Size: 32"W x 16"D x 6"H
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
PRICE
$639.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Height60 in

Product Details

MaterialAcrylic
Package Quantity1
ColorOrange
Manufacturers Part Number700732-ORG
BrandAzar Displays