Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462507

MPN #: 225912

Global Approved 225912, 10 Compartment Tall Spring-Loaded Pusher Track Kit, CLR, 1-Pack

Product Description
Ten Spring-Loaded Tall Track Kit for adjustable cosmetic trays

Features:
  • Sold in Multiples of: 1 track kit
  • Kit Includes: 2 end dividers, 9 center dividers, 10 spring loaded pushers
  • Spring Load Pusher Tracks Measure: 7.5" L x .75"W x 2.25"H
  • Center Dividers Measure: 7.5"L x 1.125"H
  • End Dividers Measure: 7.5"L x 1.125"H
  • Material: Acrylic
  • Color: Clear
PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number225912
TypePegboard
MaterialAcrylic
Package Quantity1
ColorClear
BrandAzar Displays