Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462581

MPN #: 225515-2PK

Global Approved 225515 15 Compartment Tray W/Pushers & Tracks 11.75"W x 2"H x 8"D CLR - Pkg Qty 2

Product Description
This versatile Spring Loaded Pusher Tray is designed to enhance your display options whether on pegboard, slat wall, or countertop setups. Crafted from durable acrylic, each tray measures 11.75 inches in width, 8 inches in depth, and stands at 2 inches in height. Ideal for organizing and showcasing various products, the tray features 15 slots, each measuring 0.625 inches wide and 6.375 inches deep, ensuring secure placement and neat presentation. The spring loaded mechanism provides gentle product push and facilitates easy restocking and maintenance. Included with each pack are 2 metal U-hooks for straightforward installation on pegboards or slat walls. Available in a sleek, transparent clear color, this Spring Loaded Pusher Tray Pack of 2 combines functionality with aesthetic appeal, making it a perfect choice for cosmetic displays. Elevate your display game effortlessly with this versatile pegboard accessory.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 11.75"W x 8"D x 2"H
  • Slot Measurement: 0.625"W x 6.375"D
  • Number of Slots: 15
  • Included: 2 Metal U-Hooks
  • Sold Separately: C-Channel
  • Color: Clear
PRICE
$53.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Depth8 in
Height2 in

Product Details

TypePegboard
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part Number225515-2PK
BrandAzar Displays