Allpoints 2271207 HP Element Lock Washer For Henny Penny
Allpoints 2271207 HP Element Lock Washer For Henny Penny
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | LW02-005 |
| Type | Hardware |
| Brand | Henny Penny |
Related Products
Mechanical Latch W/ Strike & Lock W/ Key Straight Handle Length 10-1/4" Width 1-1/4" Inside Screw Centers 4-5/8" Outside Screw Centers 5-1/4" Base To Top Of Handle 1-11/16" For Series: 2830, 59-1105, C8765, 9176, 9177, R35
Magnetic Latch W/ Lock & Strike, 1-3/16" X 11-1/2", 4-3/16" Inner Mount Hole Centers 5-7/8" Outer Mount Hole Centers Alto-Shaam Oven Cook/Hold Units W/Magnetic Latch. 250-Th, As-(25,250), Ch-(25,50-1,75-1), Series: 500-Th-Ii, 750-Th-Ii, 1000-(Th-I,Th-Ii), Ch-100. Warmer Holding Cabinets W/Magnetic Latch. Series: 500-S, 750-S, 1000-(Bq2,S,Up,Ups), Henny Penny Warmer Hc-(900,903,906,908,934da). Wells Warmer Mdbc-1 Chg Series R25
Latch With Lock, 11" Overall Od Latch. Polished Chrome. Has Hole For Inside Release Mtg Hole Centers 3-1/16" Lengthwise Mtg Hole Centers 2-1/16" Top To Bottom For Roller Strike Use #26-3303 1-3/4" To 2-1/2" Offset. Base W/3 Holes. Mount Hole Centers L To R 1-1/8" Top To Bottom Strike Mount Hole Centers 2-3/16" For Solid Strike Use # 26-1896 1-1/8" To 1-5/8" Offst. Strike Base W/4 Holes. For Inside Safety Release Use # 22-1529 Series 58, 77
Material: Stainless Steel Inner Diameter: 5/16" | 8 Mm Outer Diameter: 9/16" | 14 Mm Includes: 10 Pack
Ignition Module,Automatic, Input 24 Vac,50/60hz. Pre-Purge 0 Sec., Ignition 90 Sec. Interpurge 15 Sec. Used On Henny Penny Models 500, 600, Cfa-500, Cfa-600, Eeg-142, Eeg-143, Eeg-144, Eeg-153, Eeg-154, Eeg-163, Eeg-164, Eeg-241, Eeg-242, Eeg-243, Eeg-244, Eeg144, Eeg164, Henny Penny, Lvg-102, Lvg-103, Lvg-104, Lvg-202, Lvg-203, Lvg-204, Odg-323, Ofe-321, Ofe-322, Ofe-323, Ofe-324, Ofg-321, Ofg-322, Ofg-323, Ofg-324, Ofg-341, Ofg-342, Oga-321, Oga-322, Oga-323, Oga-324, Oga-341, Oga-342, Pfe-500, Pfe-500-Cfa, Pfe-561, Pfe-600, Pfg-500, Pfg-561, Pfg-600, Pfg-690, Pfg-691