Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




International Cold Storage

Model # :WBB2951311

MPN #: 02826

Allpoints 263288 Kason 10058Cl5020 Latch Only W/Lock For Kason

Product Description
  • Latch With Lock, 11" Overall Od Latch. Polished Chrome.
  • Has Hole For Inside Release
  • Mtg Hole Centers 3-1/16" Lengthwise
  • Mtg Hole Centers 2-1/16" Top To Bottom
  • For Roller Strike Use #26-3303 1-3/4" To 2-1/2" Offset.
  • Base W/3 Holes. Mount Hole Centers L To R 1-1/8"
  • Top To Bottom Strike Mount Hole Centers 2-3/16"
  • For Solid Strike Use # 26-1896 1-1/8" To 1-5/8" Offst.
  • Strike Base W/4 Holes.
  • For Inside Safety Release Use # 22-1529
  • Series 58, 77
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number02826
TypeHardware
BrandInternational Cold Storage