- With Two Keys
Allpoints 8009584 Lock Kit, For True Manufacturing
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 929839 |
| Type | Hardware |
| Brand | True |
Related Products
Kit Includes: Kason® 171b000008, Kason® 171 Series Magnetic Edgemount Latch And Screws Magnetic Latch W/Offset Composite Handle, No Lock 11-1/2" Od, 4-3/16" Mt. Ctrs. Alto-Shaam 1000-S, 1000-Th-Iii, 1000-Th/Iii, 1000-Ups/Epl, 500-S, 500-Th-Iii, 500-Th/Iii, 750-S
Magnetic Latch W/ Lock & Strike, 1-3/16" X 11-1/2", 4-3/16" Inner Mount Hole Centers 5-7/8" Outer Mount Hole Centers Alto-Shaam Oven Cook/Hold Units W/Magnetic Latch. 250-Th, As-(25,250), Ch-(25,50-1,75-1), Series: 500-Th-Ii, 750-Th-Ii, 1000-(Th-I,Th-Ii), Ch-100. Warmer Holding Cabinets W/Magnetic Latch. Series: 500-S, 750-S, 1000-(Bq2,S,Up,Ups), Henny Penny Warmer Hc-(900,903,906,908,934da). Wells Warmer Mdbc-1 Chg Series R25
Latch With Lock, 11" Overall Od Latch. Polished Chrome. Has Hole For Inside Release Mtg Hole Centers 3-1/16" Lengthwise Mtg Hole Centers 2-1/16" Top To Bottom For Roller Strike Use #26-3303 1-3/4" To 2-1/2" Offset. Base W/3 Holes. Mount Hole Centers L To R 1-1/8" Top To Bottom Strike Mount Hole Centers 2-3/16" For Solid Strike Use # 26-1896 1-1/8" To 1-5/8" Offst. Strike Base W/4 Holes. For Inside Safety Release Use # 22-1529 Series 58, 77
Heavy Duty Safety Latch W/ Strike. Polished Chrome W/ Stainless Steel Inner Working Parts. No Lock. Length: 11-5/32" (283 mm) Latch | 2-11/16" (68 mm) Strike Width: 3-3/16" (81 mm) Latch | 3-7/32" (82 mm) Strike Height: 2" (51 mm) Latch | 3-1/4" (83 mm) Strike Offset: 3/4 To 1-5/8" (19 To 41 mm) Chg W38-1500 Use With Ap# 22-1529 Safety Release Handle.
Mechanical Latch W/ Strike, Polished Chrome Offset Handle, No Lock Offset Flush To 3/8" Length 5-57/64" Width 2-3/32" Outside Screw Centers 7/8" X 1-1/2" 3 Hole Strike 2-1/16"W X 1-3/32"L X 1-3/32"H. For Series: 930