Hirsh Industries®23" Deep Mobile Pedestal, Box/Box/File with Arch Pull Handles - Black
Write a Review
|
Questions & Answers (0)
Product Description
All-steel construction designed to support the demands of today's office. Extended drawer fronts and arch pull handles create a premium style that coordinates with Hirsh® credenzas and modular desks. Available in Box/Box/File, File/File, and Box/File.
PRICE
$269.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 22-7/8 in |
| Height | 27-3/4 in |
| Weight | 77 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Box/Box/File |
| Color | Black |
| Number of Drawers | 3 |
| Pedestal Type | Box/Box/File |
| Handle Type | Arch Pull |
| Casters | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 21115 |
| Base Type | Mobile |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold, ANSI/BIFMA |