Lakeside® 23 Gallon Front Access Waste & Recycling Station, 2 Compartments, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Waste and recycling stations combine attractive functionality with the durability of stainless steel. The Lakeside® 4312 Front Access Waste and Recycling Station is made of stainless steel, with (2) compartments, and has a (2) 23 gallon capacity. This unit has a durable stainless steel construction for easy-to-clean applications. The cabinets include a stainless steel floor to protect carpeted facilities. Liquid/Cup Refuse units include 7-gal. sealed receptacle to prevent spills. The liquid/Cup Refuse units include a recessed drainage sink to minimize dripping and spillage as waste beverages are poured out. This model has leveling feet that provide easy floor leveling. Nobody beats Lakeside's® lead times. Made in the USA.
PRICE
$3,579.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 23-1/4 in |
| Height | 45-1/2 in |
Product Details
| Lid | No |
| Type | Waste & Recycling Station |
| Capacity | 23 gal |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 4312 |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Lakeside |