Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Toter

Model # :WBB2374115

MPN #: FR020-00125

Toter 2 Cubic Yard Front Loading Dumpster W/ Bumpers, Gray - FR020-00125

Product Description
Toter Front Loading Dumpsters are plastic and stackable. This 2 cubic yard dumpster is made of plastic. Plastic dumpsters last up to 3x longer than steel waste management containers, are quieter, lighter weight, and will not rust. This 2 cubic yard dumpster has a lip equipped with a solid hinge rod. The Rugged Rim® is fitted with a steel rod reinforcement. The pockets on this frontloading dumpster are replaceable, double-walled lift pockets that distribute weight for maximum strength. If the need arise to repair the dumpster, quick-change caster brackets are easily accessible for repair and maintenance.

California residents, please contact us for a quote.

Features:
  • Toter 2 Cubic Yard Front Load Container can handle up to 1000 lbs. of waste and other materials
  • Toter's FR Series front end load (FEL) dumpster line featuring steel rod reinforcement and ribbed bottom wear chimes for enhanced durability.
  • Front Load Container has replaceble double-walled lift pockets to distribute weight for maximum pocket strength
  • This FEL container comes with integrated bumpers to protect the container for long life
  • Ample graphic space available for custom signage
  • Quick-change caster brackets for easy repair and maintenance


PRICE
$1,599.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width82-1/3 in
Depth43-1/9 in
Height52-4/5 in
Weight Capacity1000 lbs
Weight231 lbs
Wheel Diameter6 in

Product Details

TypeFront Loading Dumpster
ColorGray
Caster Type(2) Rigid, (2) Swivel
Lid Color FamilyBlack
LidYes
Capacity2 yd³
MaterialPlastic
Manufacturers Part NumberFR020-00125
BrandToter