Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB604135

Global Industrial™ 23" Portable Atomizing Evaporative Cooler, 18 Gallon, 1,625 CFM

Product Description
✓ Atomizing creates a super fine mist that won't leave patrons wet
✓ Reduces air temperature by 20°F
✓ Can be used indoors or outdoors

Instantly transform uncomfortably hot rooms or crowded outdoor areas with the 23" Global Industrial#153; Portable Atomizing Evaporative Cooler. Our unique coolers use state-of-the-art technology to produce a superfine mist, to cool the surrounding environment by nearly 20°F, using evaporative cooling principles. By utilizing atomizing technology, the water evaporates more quickly than traditional evaporative cooling technology. This process results in faster and more cost effective cooling. Unlike traditional misting fans that leave you feeling wet, the atomizing process creates a water droplet so fine that users will stay dry. The volume of water mist is adjustable and any unused water is recycled back into the reservoir tank to be sent back through the atomizing process once again. Their low electrical and water usage makes them an economical choice for all your spot cooling needs. 1-Year Limited Warranty.

Additional Features:

  • 90,000 BTU's of cooling using only 2.1 amps
  • 1,625 CFM
  • 115V, 9' power cord
  • Cools up to 800 Sq Ft
  • Quiet operation, only 66dB
  • No media to replace
  • 18-gallon water reservoir
  • CLEARANCE PRICE
    $895.95

    was $1525.00
    Save $629.05 (41%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width23 in
    Depth19 in
    Height48 in
    Weight61 lbs
    Cord Length9
    Fan Diameter23 in
    Coverage Area800 ft²

    Product Details

    RPM3500 rpm
    TypePortable
    CFM1625 CFM
    Internal Water Tank Capacity18 gal
    ColorGray
    Number of Speeds1
    Amperage3.27 A
    Fan TypeAtomozing Evaporative Fan
    Wattage360 W
    Voltage110 V
    MaterialPlastic
    Manufacturers Part Number604135
    Decibels67
    BrandGlobal Industrial

    Warranty

    Warranty1 yr