Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Portacool

Model # :WBB3160157

MPN #: PACA65001A1

Portacool® Apex™ 6500 Portable Evaporative Cooler, 66 Gal Cap., 120V, 22000 CFM, 1-3/16 HP

Product Description
Step into the future of cooling with Portacool® Apex™ 6500™. Similar to the Portacool® Jetstream™ 270™, it's proudly designed and manufactured in the USA and is more than a cooler – it's a cooler of advanced design and durability. With its aerodynamically crafted body and textured finish, it promises long-lasting resilience. Cooling large spaces is now effortless, projecting a refreshing cool breeze up to 40 ft. Thanks to its revamped motor, enjoy quieter moments, creating a cooler and peaceful environment. Elevate your experience with the Apex™ 6500™ efficiently cooling a 6500 square foot area. Experience a new level of comfort and productivity at your fingertips with our CoolSync™ Technology and smartphone app. Stay cool, refreshed, and connected with Portacool®.

Features:
  • Connectivity - Powered by Portacool® CoolSync™. Complete digital display with Wi-Fi capability. Control your environment from anywhere
  • Space Cooling - The Portacool® Apex™ 6500™ uses a redesigned 48 inch fan assembly to cool up to 6500 sq. ft.
  • Extended Cooling Reach - Our high-velocity cooler delivers a refreshing breeze up to 40 feet away
  • Whisper-Quiet-Performance - Redesigned motor reduces noise to 68 dB, creating a tranquil environment while cooling
  • Smart Water Management - The Portacool® Apex™ series ensures worry-free operation with water level indicators, automatic shut-off, alerts and a 66 gallon water reservoir
  • Tough-Coat Textured Housing - Our roto-molded housings with textured design sets durability standards, guarding against harsh conditions and extending the cooler's lifespan
  • Easy Water Refill - Swiftly refill the tank via a convenient hatch, enabling seamless hose connections for uninterrupted cooling
  • Simplify Your Space - Our new housing design keeps cords and connections neatly tucked away at the back for a cleaner, smarter cooler experience
  • Plumbing Compatibility - Connect with standard plumbing adapters hassle-free for secure setup
  • Efficient Media Absorbency - Portacool's® proprietary advanced media technology delivers superior cooling, conserves water, and reduces costs. Our 8-inch media with Edgecoat adds unmatched performance and durability
  • Enhanced Water Distribution - Portacool's® Apex™ advanced system evenly distributes water, ensuring superior coverage and an enhanced cooling experience
  • Color - Black Textured
  • Material - MDPE


PRICE
$5,099.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width78 in
Depth39 in
Height90 in
Weight290 lbs
Cord Length12
Coverage Area6500 ft²
Fan Diameter48 in
Media Depth8 in

Product Details

Assembly RequiredNo
Number of SpeedsVariable
ApplicationIndustrial
Fan TypeEvaporative Cooler
Filter TypeRigid Media
Wattage1231 W
MaterialPolyethylene
Phase1
Manufacturers Part NumberPACA65001A1
BrandPortacool
TypePortable
CFM22000 CFM
Internal Water Tank Capacity66 gal
Horsepower1-3/16 HP
ColorBlack
Amperage14.7 A
Hertz60 Hz
Capacity66 gal
Voltage120 V
Decibels51/68

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA, ETL Listed