Durham Mfg.® Mobile Drawer Bench, 4 Drawers, 24"W x 18"D x 36-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This bench features a 16 gauge all-welded steel construction with a durable gray powder coat finish. Its top surface has 1/2" lip on three sides. It has drawers with 100 lbs capacity that move smoothly on ball bearing slides. The drawers are all supplied with a cylinder lock and 2 keys and all locks are keyed alike. The sturdy tubular handle aids in mobility. There are 5" x 1-1/4" polyurethane casters provided; (2) swivel and (2) rigid. The unit ships fully assembled. The drawer dimensions are 20-7/16"W x 14-11/16"D x 5-7/8"H.
PRICE
$745.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 20 in |
| Height | 34 in |
| Weight Capacity | 1200 lbs |
| Nominal Height | 34 in |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Drawer Bench |
| Color | Gray |
| Number of Drawers | 4 |
| Style | 4 Drawers |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Shelves | -- |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Mobile Bench Cabinet - 4 Drawers |
| Leg Type | Fixed |
| Manufacturers Part Number | EMB-2023-4DR-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |