Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Forge & Foundry

Model # :WBB3179649

MPN #: 3994

American Forge & Foundry® Tear-Down Table, 1 Drawer, 48"W x 31-1/2"D, Red

Product Description
Tear-down table equipped with a drainage system that helps control messes when working on engines and other automotive components. Made with a spacious work surface and all-steel construction, this table can easily handle loads up to 1,100 lbs. while the professional-grade swivel casters let you move the table into perfect position to get the job done.

Features:
  • Heavy-duty rolled edge all-steel construction will support loads up to 1,100 lbs.
  • Features a spacious and rugged steel work surface for work on projects of all sizes
  • Sloping surface with drain hole allows convenient fluid drainage into a removable basin
  • Reinforced steel top with 1/2" lip prevents small parts from rolling off during transport
  • Lockable drawer on ball bearing slides securely stores tools between uses
  • Large lower shelf provides added storage capacity and maximum versatility
  • Heavy-duty 4" swivel casters (2 locking) provide unsurpassed mobility and durability
  • Electrostatic powder coating with wrinkle finish provides added protection from rust, scratches, and chips
  • Square tube leg construction easily supports the heaviest loads


PRICE
$1,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth31-1/2 in
Height41-11/16 in
Weight Capacity1100 lbs
Nominal Height42 in

Product Details

Assembly RequiredYes
TypeTeardown Bench
ColorRed
Number of Drawers1
Edge TypeRolled
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
MaterialSteel
Leg TypeFixed
Manufacturers Part Number3994
Top MaterialSteel
BrandAmerican Forge & Foundry