Durham Mfg.® Two Sided Mobile Service Cart, 24 Compartments, 34"W x 24"D x 30"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This mobile service cart has an all-welded, prime cold-rolled steel components with durable gray powder coat finish. There are two 12 compartment opening bins, back to back, creating 24 total compartments. The compartments measure 8"W x 12" D x 6-5/8" H. The part bins have fully hemmed 1-1/8" bin fronts to hold labels and retain parts. The rubber tray mat on top offers durable, non-skid work surface. Its 1-1/2" lips on all four sides of top. The heavy duty casters have 1000 lbs capacity; (2) swivel with locking brakes and (2) rigid. The sturdy tubular handle aids in mobility and unit is easy assembly with provided fasteners.
PRICE
$745.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 24 in |
| Height | 30 in |
| Weight Capacity | 1200 lbs |
| Nominal Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Service Bench Cabinet |
| Color | Gray |
| Style | Compartment |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Two-Sided Cart - 24 Compartments |
| Leg Type | Fixed |
| Manufacturers Part Number | 663-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |