Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :WBB2232905

MPN #: 23105

United Abrasives - Sait 23105 Cut Off Wheel Type 1 A60S 6" x .045" x 5/8" 60 Grit Aluminum Oxide - Pkg Qty 50

Product Description
Type 1 thin high speed cut-off wheel. General purpose, extremely fast cutting with long life. Exceptional performance. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

PRICE
$175.00  Sold in packages of 50 / $3.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter5/8 in
Thickness.045 in
Diameter6 in

Product Details

Max RPM10200 rpm
SeriesA60S
Bonding TypeResin
Wheel TypeType 1
Grit60
Tool CompatibilityAngle Grinders
Applicable MaterialsMetal
Manufacturers Part Number23105
GradeMedium
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait