Brady® Blank Valve Tag, 25/Pkg, Brass, 1-1/2" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Valve tags help relay important pipe content information, valve identification or operation information at the point of need. Brass valve tags are ideal for general purpose valve identification. Constructed from 19 gauge cartridge brass (40 mils thick). Excellent chemical, oil and water resistance. Create your own custom brass tags on-site with steel stamps, stamps sold separately.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.5 lbs |
| Thickness | .0402 in |
| Diameter | 1-1/2 in |
Product Details
| Sign Legend | Blank |
| Type | Valve Indicator Tags |
| Color | Yellow |
| Material | Rigid Brass |
| Description | Stamped Valve Tag |
| Package Quantity | 25 |
| Legend Heading | Blank |
| Manufacturers Part Number | 23210 |
| Brand | Brady |