Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kairak

Model # :WBB2950522

MPN #: 341-60272-01

Allpoints 2321109 Gasket, Drawer, 8-3/8"X25-1/2"

Product Description
  • Color: Gray
  • Material: Vinyl
  • Width: 25 1/2" | 648 Mm
  • Height: 8 3/8" | 213 Mm
PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number341-60272-01
TypeGaskets
BrandKairak