23217 Jacket Hanger-Concave, 17"L, Wood-BK, Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Concave Jacket Hangers - 17" Low Gloss Black Finish with Brushed Chrome Hardware. 3/4" thick. Features notched and flared ends. Great for imprinting your company's logo! .
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Hanger |
| Material | Wood |
| Package Quantity | 24 |
| Description | Jacket Hanger-Concave |
| Color | Black |
| Manufacturers Part Number | 23217 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |