Features:
- 15 Series compatible
- Mounts directly onto T-slotted profiles withoutbase plates
- Wheel and swivel rotation stop when lockingtab is depressed
- Maximum load capacities of 250 and 275 lbs.
Weights & Dimensions
| Height | 6-1/4 in |
Product Details
| Type | Top Plate Swivel Caster |
| Finish Type | Zinc |
| Material | Steel/Soft Rubber |
| Description | Triangular Top Plate Caster |
| Series | 15 Series |
| Manufacturers Part Number | 2338 |
| Brand | 80/20 Inc |