Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211289

MPN #: 7010373693

3M™ 234 General Purpose Masking Tape, 1/2"W x 60 Yds., 5.9 Mil, Tan - Pkg Qty 96

Product Description
3M™ General Purpose Masking Tape 234 features a strong backing and a less aggressive adhesive. It is one of 3M's™ most popular general purpose crepe backed masking tapes and performs exceptionally well in most indoor applications, having proven itself especially useful in window and door manufacturing.

Reliable Performance, Our 3M™ General Purpose Masking Tape 234 is a multipurpose, crepe-backed masking tape that performs well in both general painting and paint bake operations at temperatures up to 250°F/ 121°C for up to 30 minutes. It also features enough tensile strength to be of use in many holding, protecting and bundling applications. A controlled unwind ensures the tape dispenses evenly from the roll, making it less like to tear prematurely. It is advised that the tape not be subjected to outdoor exposure or prolonged periods of sunlight as it may become difficult to remove. This durable tape can be certified for ASTM D-6123.

Features:
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
  • Manufactured without solvents for reduced environmental impact
  • Crepe paper backing conforms and maintains integrity when formed around a corner
Recommended Applications:
  • Non-critical paint masking
  • Medium temperature paint bake operations
  • General labeling
  • Light to medium duty attachment
Simple Science, amazing results, the crepe paper backing tears easily, offers moderate conformability around corners and over irregular surfaces while the rubber adhesive sticks instantly and offers strong holding power that resists lifting and curling, while removing cleanly and easily from the surface. This tape bonds well to paper, metal, wood, and painted surfaces with reliable holding power. Under normal operating conditions 3M™ General Purpose Masking Tape 234 features one piece removal and is sliver resistant.

Why Masking Tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Our masking tapes adhere well, resist solvents or water from the paint and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, hand tears easily and sticks when applied to curved and irregular surfaces without lifting or curling. Various masking tapes are designed for different applications and should be removed within their specified time range. A very thin or poorly manufactured tape may splinter or shred when coming off the roll or being removed after use. A roll of masking tape is a basic toolbox or supply room item in any construction, warehousing, military, marine, shipping, or retail industry.

PRICE
$1,416.00  Sold in packages of 96 / $14.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1/2
Thickness5.9 mil
Tensile Strength27

Product Details

TypeGeneral Purpose
ColorWhite
Series234
Tape DutyGeneral Purpose Grade
MaterialCrepe Paper
Package Quantity96
Manufacturers Part Number7010373693
Percent Elongation10
Brand3M