3M General Purpose Masking Tape 203 0.94"W x 60 Yards - Beige - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
3M™ General Purpose Masking Tape 203 Beige, 24mm x 55m, 36 per case
Made of crepe paper with rubber adhesive for long lasting durability. For light duty bundling, attaching and labeling. Color is Beige. Size is 24 mm x 55 m. Quantity is 36 per case Bulk. Tape Dispensers are also available.
Made of crepe paper with rubber adhesive for long lasting durability. For light duty bundling, attaching and labeling. Color is Beige. Size is 24 mm x 55 m. Quantity is 36 per case Bulk. Tape Dispensers are also available.
PRICE
$194.40 Sold in packages of 36 / $5.40 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60.15 yd |
| Width | 15/16 in |
| Thickness | 4.7 mil |
| Tensile Strength | 20 lb/in |
| Core Size | 3 in |
Product Details
| Type | General Purpose |
| Color | Beige |
| Application Temperature Range | 200 °F °F |
| Material | Crepe Paper |
| Package Quantity | 36 |
| Manufacturers Part Number | 70006406071 |
| Percent Elongation | 9 |
| Brand | 3M |