Features
- Accommodates communication and/or power wiring
- Durable, textured PVC ivory or white finish
- Single- and dual-compartment low profile design
- Adhesive backing for low voltage (under 50V) applications
Weights & Dimensions
| Length | 4-3/4 in |
| Size | 4-7/8 in |
Product Details
| Number of Gangs | 2 |
| Description | Device Box |
| Color | White |
| Manufacturers Part Number | 2344-2 |
| Brand | Wiremold |
| Voltage Rating | 600 V |