- Voltage: 240 V Ac
- Electrical Wattage: 40
Allpoints 2361016 Bulb, Light (40W, 240V) E14 Base, For Star Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | E14 |
Product Details
| Manufacturers Part Number | 50-1025 |
| Type | Lamps, Fused |
| Voltage | 240V V |
| Color | Clear |
| Brand | Nu-Vu |