- Rated For 50,000+ Hours Life
- 1100 Lumens
- 90-305 Vac, 50/60hz, 0.12a
- Operating Temp -40f To 104f
- Surface Mount
- For Damp/Wet/Freezer/Cooler Enviroments
- Lexan Lens, Aluminum Housing, Ul And Nsf Listed
- Rohs, Ul, Nsf, Ce, Energy Star
Allpoints 381793 Kason 11808000000 Led Light Fixture For Kason
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 11808000000 |
| Amperage | 0.12 A |
| Type | Lamps, Fused |
| Color | Gray/White |
| Brand | Kason |
Related Products
The Treston dual intensity LED light provides bright, energy-efficient illumination for industrial workstations and technical work areas. The built-in High/Low/Off switch allows users to easily adjust lighting levels to match the task, improving visibility and reducing eye strain during detailed work. Designed for flexible installation, the light can be mounted to light balancer rails, shelves, and other workstation structures. Optional magnetic mounting brackets allow the fixture to attach directly to metal shelves for easy repositioning. LED technology delivers long-lasting performance ...
The Sunlite® LED Outdoor Commercial Area lights are the ideal replacement light for traditional streetlights. Equivalent to 500 watts, our area lights combine visual consistency, energy efficiency LEDs, long-term reliability, and rugged durability. With these remarkable qualities, our fixtures are built to last for many years to come. Best for parking lots, streets, floods, and many other outdoor areas. Remarkable for entrance lighting, courtyard lighting, industrial lighting, garage lighting, security lighting, and many more. Features: For Large Areas - The Sunlite® LED commercial area ...
Features: Unique Design - Contemporary black aluminum frame holds a clear seedy glass. It makes any exterior wall shine with hidden LEDs refracting through the shimmering glass, creating a brilliant decorative effect. Designed for residential or commercial installations Color Selectable - This dimmable fixture uses only 12 watts of electricity while producing 600 lumens. When installing these fixtures, you can choose the color temperature between 3000K Warm White, 4000K Cool White or 5000K Daylight within the fixture depending on your preferences Easy To Install - This fixture is a great ...
Upgrade your outdoor lighting with the Sunlite$#174; LED Outdoor Slim Profile Cutoff Wallpack. Hinged base allows you to adjust the light up to 90° so you can direct the light where it's needed. These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference using a switch on the back. A second switch allows you to select between wattage for different lumen outputs. Choose 12 watts, 28 watts, or 35 watts. The lighting output can be dimmed when connected to an LED-compatible ...
This Sunlite® LED Cube Up Or Down Outdoor light fixture is as attractive as it is functional. It can be installed with the light shining up or down. Matte black finish and modern design ideal for use on porches, walls, next to doors and garages, on gate posts, or any outdoor space. With built-in 50,000-hour life LEDs this fixture is designed for years of efficient and maintenance free service. This non-dimmable fixture puts out a bright 650 lumen and allows you to choose the color temperature at the time of installation. Tunable 30K/40K/50K color. ETL Listed for wet location installation. ...