Allpoints 8010886 E-Clip For Hobart
Allpoints 8010886 E-Clip For Hobart
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | RR-010-13 |
| Type | Hardware |
| Brand | Hobart |
Related Products
Brass Burner Orifice, 7/16"-27, #72 Hole, Lp For Burner Orifice Nat #56 Use # 26-1781 Vulcan Fryer Wolf Grill Irg, Hi-Boy/Mtg/Pro
Nat Pilot, W/Igniter W/ 48" Lead With 1/8" Female Push-On, 1/4" Cct Nut & Sleeve Fits Models 24rrg, 36rrg, 48rrg, 60rrg, 9000re, 924re, 924rx, 936re, 936re-Ch1, 936rx, 948re, 948re-Ch1, 948re-Chdl1, 948rx, 960re, 960rx, 972re, 972rx, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Msa24, Msa36, Msa48, Msa60, Msa72, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, ...
Material: Brass Width: 2 1/2" Height: 3 1/2" Voltage: 120 V Ac Electrical Wattage: 9 Phase: 1 Type: Normally Closed Inlet: 3/8" Npt Outlet: 3/8" Pt
Rebuilt Flame Switch, 36" Cap Tube, 3/16" Dia X 2" Length Bulb. Fits Vulcan Hart Models 924re, 936re, 936re-Ch1, 948re, 948re-Ch1, 948re-Chdl1, 960re, 972re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vir36, Vir36c, Vir36f, Vir36fc, ...
Door Closer, Hydraulic, Flush Body Is 4-7/16" Tall ( By Mount Area ) And 2" Wide" 2" Front To Back. Cover Is Gray