Securall® 24 D & E Cylinder Vertical Medical Fire Lined Gas Cabinet 43"Wx18"Dx44"H Manual Close
Write a Review
|
Questions & Answers (0)
Product Description
Securall® 24, D & E Cylinder, Vertical Medical Fire Lined Gas Cabinet, 43"W x 18"D x 44"H
SECURALL® offers Medical Gas Cylinder Storage Cabinets for safe and compliant storage of portable oxygen cylinders. These Oxygen Gas Cylinder Storage Cabinets are ideal for hospitals and nursing homes for convenient access. SECURALL® storage cabinets store oxygen gas cylinders safely and in compliance with OSHA and NFPA standards. These lockable gas storage cabinets limit access to authorized personnel, protecting cylinders from theft, damage and/or tampering. The heavy-gauge, double-walled construction shields your cylinders from heat, sparks and flame, while separating them from flammable and combustible materials. Designed for D- and E-size cylinders up to 33-3/4" long x 4-1/4" diameter, and H-size cylinders up to 60" long x 9-1/4" diameter. Fire lining available. Standard color is MG Green. Fire lined models are fitted with a 3/4" Gypsum Panel Drywall interior. Healthcare organizations such as hospitals, nursing homes, and emergency medical services will be prepared for their 3-year JCAHO accreditation survey when their oxygen cylinders are stored safely in SECURALL® MedGas Cabinets. SECURALL® proudly manufactures the highest quality safety storage products available. SECURALL® Gas Cylinder Storage Cabinets are available for storage of D, E, and H cylinders in varying capacities to meet any storage need. In stock for immediate delivery.
SECURALL® offers Medical Gas Cylinder Storage Cabinets for safe and compliant storage of portable oxygen cylinders. These Oxygen Gas Cylinder Storage Cabinets are ideal for hospitals and nursing homes for convenient access. SECURALL® storage cabinets store oxygen gas cylinders safely and in compliance with OSHA and NFPA standards. These lockable gas storage cabinets limit access to authorized personnel, protecting cylinders from theft, damage and/or tampering. The heavy-gauge, double-walled construction shields your cylinders from heat, sparks and flame, while separating them from flammable and combustible materials. Designed for D- and E-size cylinders up to 33-3/4" long x 4-1/4" diameter, and H-size cylinders up to 60" long x 9-1/4" diameter. Fire lining available. Standard color is MG Green. Fire lined models are fitted with a 3/4" Gypsum Panel Drywall interior. Healthcare organizations such as hospitals, nursing homes, and emergency medical services will be prepared for their 3-year JCAHO accreditation survey when their oxygen cylinders are stored safely in SECURALL® MedGas Cabinets. SECURALL® proudly manufactures the highest quality safety storage products available. SECURALL® Gas Cylinder Storage Cabinets are available for storage of D, E, and H cylinders in varying capacities to meet any storage need. In stock for immediate delivery.
PRICE
$1,759.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 44 in |
| Weight Capacity | 500 lbs |
| Weight | 308 lbs |
| Gauge | 18 |
Product Details
| Type | Medical Oxygen Gas Cabinet w/Fire Lined Interior |
| Number of Adjustable Shelves | 0 |
| Color | Green |
| Door Type | Manual Close |
| Handle Type | Paddle Handle |
| Style | Vertical |
| Capacity | 24 Cylinders |
| Number of Doors | 2 |
| Cylinder Type | D, E |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | MG121FL |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | NFPA 99, NFPA 101, NFPA 30, and OSHA |