Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB288172

Global Industrial™ Vertical Medical Gas Cabinet, D & E Cylinder, 24 Cylinder, Self Close

Product Description
✓ Safe storage for portable cylinders
✓ All welded steel construction for durability
✓ OSHA & NFPA compliant

Securely store oxygen and other medical gas cylinders in this Global Industrial™ Vertical Medical Gas Cylinder Storage Cabinet. Made from durable solid steel, this cabinet stores up to twenty-four D- and E-size cylinders. Its lockable, self-closing door protects against theft, damage, and/or tampering, making it an ideal solution for hospitals, nursing homes, and other medical facilities. No assembly required. Limited 1-Year Warranty.

  • Full length, heavy-duty piano hinges
  • Stores up to (24) D and/or E cylinders
  • Lockable, flush-mounted handle with keys
  • Dimensions: 43"W x 18"D x 44"H
  • PRICE
    $1,185.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width43 in
    Depth18 in
    Height44 in
    Weight224 lbs

    Product Details

    TypeCylinder Cabinet
    ColorGreen
    Door TypeSelf Close
    Capacity24 Cylinders
    Number of Doors2
    Cylinder TypeD, E
    Number of Shelves1
    MaterialSteel
    Construction TypeAll-Welded
    Package Quantity1
    Manufacturers Part Number288172
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsOSHA & NFPA Compliant