- Length: 24" long
- Weight: 0.2 lbs., 0.1 kgs.
Kinedyne 24" Overhead & Side Trailer Door Pull Strap 1524
|
Questions & Answers (0)
Product Description
Designed for pulling Semi-Trailer & Truck Overhead Doors, Side Doors and Wheel Carts, Kinedyne polyester Door Pull Straps feature a galvanized steel clip for rust protection, and pre-punched holes for easy installation.
PRICE
$6.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Door Pull |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 1524 |
| Brand | Kinedyne |