Kinedyne offers a full line of gold and black edge winch straps. All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. Rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled to meet CVSA guidelines, CHP standards, North American Cargo Securement Standards, DOT regulations and WSTDA recommended standards, and are stenciled with the Kinedyne name, logo and working load limit.
Winch Strap, 4" x 30 feet, Sewn Loop, 4080FK Webbing
- Working Load Limit: 5,000 lbs./2270 kgs.
- Strap also available in durable Rhino Webbing, Part # 463030
- Weight: 3.9 lbs., 1.8 kgs.