Logistic Strap, 2" x 12 feet
- 910 Cam Buckle, FE8306-1 Spring Fitting, 4900 Webbing
- Working Load Limit: 835 lbs./380 kgs.
- Weight: 1.6 lbs., 0.7 kgs.
Weights & Dimensions
| Length | 12 ft |
| Width | 2 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 2505 lbs |
| Working Load Weight Limit Range | 501 to 1000 lbs |
| Ultimate Load Strength Capacity Range | 1501 to 3000 lbs |
| Working Load Weight Limit | 835 lbs |
Product Details
| Assembly Required | No |
| Type | "E" Type End Fitting |
| Color | Gold |
| End Fitting | Spring Loaded Fitting |
| Style | Cam Logistic Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 651201 |
| Brand | Kinedyne |