- Constructed of 1" multi-ply exterior-grade plywood.
- Wood construction thermally insulates cabinet contents from fire
- Designed as a stand-alone or stack up to two high.
- Organize both your flammable and corrosive liquids (SC8082) in a space no larger that a standard cabinet.
- Individual cabinets may be placed under your work surface with 32-1/4" clearance.
- Cabinet floor constructed as a 2" liquid tight trough.
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards.
- Self-closing door models meet Uniform Fire Code
- SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
- Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.
24 Gallon, Jumbo Stacking Flammable Cabinet, Self-Closing, Plywood, 30"W x 18-1/2"D x 32-1/2"H
|
Questions & Answers (0)
Product Description
SciMatCo 24 Gallon, Jumbo Stacking Flammable Cabinet, Self-Closing, 30"W x 18-1/2"D x 32-1/2"H
PRICE
$1,325.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18-1/2 in |
| Height | 32-1/2 in |
| Weight | 120 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Flammable Materials Cabinet |
| Number of Adjustable Shelves | 1 |
| Color | Yellow |
| Door Type | Self Close |
| Handle Type | Turn |
| Style | Stackable |
| Capacity | (24) 1 Gallon Cans |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC8079 |
| Number of Fixed Shelves | 1 |
| Base Type | Feet |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |