- Constructed of 1" multi-ply exterior-grade plywood.
- Individual cabinet is designed for stacking or as a stand-alone unit for the laboratory bench.
- Customize a chemical storage center for your own special storage needs.
- Cabinet floor constructed as a 2" liquid tight trough.
- Cabinet supplied with two (2) internal metal locks with two keys each
- All cabinets constructed to meet and exceed all applicable NFPA and OSHA standards.
- Self-closing door models are constructed to meet and exceed all applicable NFPA, OSHA and Uniform Fire Code standards.
- SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
- Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.
20 Gallon, Stak-a-Cab™ Flammable Cabinet, Self-Closing, Plywood, 47"W x 18"D x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 20 Gallon, Stak-a-Cab™ Flammable Cabinet, Self-Closing, 47"W x 18"D x 18"H
PRICE
$1,349.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 18 in |
| Height | 18 in |
| Weight | 112 lbs |
Product Details
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 0 |
| Door Type | Self Close |
| Number of Shelves | 1 |
| Material | Plywood |
| Construction Type | Assembled |
| Manufacturers Part Number | SC1863 |
| Brand | SciMatCo |
| Type | Flammable Materials Cabinet |
| Color | Yellow |
| Series | Stak-a-Cab |
| Handle Type | Turn |
| Style | Stackable |
| Capacity | (20) 1 Gallon Cans |
| Number of Doors | 1 |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |