Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :WBB868058

MPN #: 27605

Justrite Dip Tank, 5-Gallon, Red, 27605

Product Description
Dip Tanks are useful for cleaning parts and subassemblies where the volume of work does not warrant use of a larger rinse tank. They are easily moved to accommodate changing production requirements. Dip tanks have manually operated covers which stay open for convenient access. Covers are equipped with a self-closing mechanism and fusible link which melts at 165° F to snap the cover shut in case of fire. Constructed of 24-gauge coated steel, cans are finished in a durable powder coat paint finish for long use.

Dip Tanks with polyethylene liner offer outstanding chemical resistance to permit use with the harsh, corrosive chemicals sometimes used in labs and industrial environments. Liners are easy to clean or replace when necessary.

Interior Basket shown in video is sold separately. Please call for a quote.

PRICE
$164.84

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Diameter13-3/4 in

Product Details

Capacity5 gal
MaterialSteel
Package Quantity1
DescriptionDip Tank
ColorRed
Manufacturers Part Number27605
BrandJustrite