Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caterpillar

Model # :WBB3090986

MPN #: HVD-24AC

Caterpillar 24" High Velocity Industrial Drum Fan, 3 Speed, 7200 CFM

Product Description
Cat® 24" high velocity drum air circulatory is the ideal fan for workshops, garages, warehouses or anywhere people need to be kept cool. This model offers a reliable, economical solution for drying out water-damaged areas or speeding the curing process of concrete, tile and drywall. Metal drum structure with industrial high pitch aluminum blade.

Features:
  • Comes equipped with wheels for easy mobility and built in cord wrap, 9.5-ft power cord
  • 3-Speed permanently lubricated dual ball bearing motor
  • High-velocity motor with large air volume reaching over 100 ft of air flow
  • Adjustable tilt lets you direct the airflow and circulation including a sturdy metal base
  • 360 Tilt for precise air movement
  • Cetl certified and meets OSHA safety standards
  • Industrial grade air circulatory for home or commercial use
  • Ceiling and wall mount bracket included


PRICE
$469.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-8/9 in
Depth29-1/2 in
Height31-1/2 in
Weight52 lbs
Cord Length9-1/2 ft
Fan Diameter24 in

Product Details

Number of Speeds3
Fan TypeIndustrial Floor Fan
Number of Blades3
Motor TypeDual Ball Bearing
Mounting LocationCeiling or Wall
Wattage260 W
MaterialMetal
Blade TypeAluminum
Manufacturers Part NumberHVD-24AC
Indoor/OutdoorIndoor
BrandCaterpillar
RPM1550 rpm
TypeDrum Fan
CFM7200 CFM
ColorYellow
Amperage1.4 A
Hertz50/60 Hz
RPM High1550 rpm
Voltage120 V
Package Quantity1
Description24" 3-Speed Indoor Yellow Air Mover Fan
Oscillating/Non OscillatingNon Oscillating
Power Cord Type3 Prong

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscETL, OSHA