Patterson Fan 14" High Velocity Industrial Fan w/ Truck Cooler Mount, 115V, 2,600 CFM, 1/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
Patterson's 14 inch fan has a 60 foot air throw and is ideal for pick module, short trailer and multiple work station cooling. Built for performance, superior distance of air throw and durability. Includes Wall Mount and Yoke. Designed to purge a truck trailer in just over 2 minutes, whether it be heat, gas, odour, etc., the Truck Cooler Fan is a must have for any facility with dock doors.
Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
CLEARANCE PRICE
$657.00was $949.00
Save $292.00 (31%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 16 in |
| Height | 20 in |
| Weight | 51 lbs |
| Cord Length | 12 ft |
| Coverage Area | 1800 ft² |
| Cooling Area | 1800 in² |
| Fan Diameter | 14 in |
| Distance Air Throw | 60 ft |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 1 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| For Use With | Truck Cooling, Pick Modules, Tight Spaces |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Wattage | 83 W |
| Material | Galvanized Aluminum |
| Phase | 1 |
| Blade Type | Galvanized Aluminum |
| Manufacturers Part Number | TC14A |
| Indoor/Outdoor | Indoor |
| Sound Level | 66.5 |
| Brand | Patterson Fan |
| RPM | 1725 rpm |
| Type | Dock Fan |
| CFM | 2600 CFM |
| Horsepower | 1/4 HP |
| Color | Blue |
| Amperage | 2.8 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Description | High Velocity Truck Cooler |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | OSHA Compliant |