Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True Temper

Model # :WBB393524

MPN #: 1175300

24-in Manhole Cover Bar

Product Description
The Manhole Cover Bar is made from hexagon high grade steel with a hardened steel diamond point. This 24-inch long, 3.75-pound steel prevents bending. This tool can be utilized for prying loose conventional manhole covers.

Features:
  • Manhole Cover Bar, 24-inches in length and weighs 3.75-pounds
  • Made from hexagon high grade steel with a hardened steel diamond point
  • Utilized for prying loose conventional manhole covers
  • Heat treated carbon steel for superior strength and durability
PRICE
$20.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width6 in
Weight3.75 lb lbs
Handle Length24"

Product Details

TypeManhole Cover Bar
MaterialSteel
Manufacturers Part Number1175300
Tip TypeDiamond Point
BrandTrue Temper